Welcome to Würth Netherlands For trade customers only
Gas detector
Gas detector - 1
Gas detector - 2
Gas detector - 3
Gas detector - 4
Gas detector - 5
Gas detector - 6
Gas detector - 7

For detailed information, other images and documents, please select individual articles from the following table.

Gas detector

For detecting and localising leaks in gas pipes

See product details

Available in 1 version
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
  • Measuring range: 0 ppm to vol. 1 %

  • Very simple operation, no pre-setting required

  • Compact and stable housing for rough everyday work

  • Movable metal sensor head with gooseneck and protective cap, easy to measure even inaccessible areas

  • Low-battery and standby indicator

  • Zero point probe, set zero point manually to increase sensitivity (up to max. 1 vol. %)

  • Audible and visual confirmation of measurement: As the concentration rises, the pulse frequency increases until the tone is continuous
Notice
  • The device must not be used to assess gas concentrations. It is used solely to locate areas of gas buildup

  • Not ex-protected!