The handle is compatible with all Siever-Matic burners.
Quick tool-free burner release and mounting.
Suspension hook and side supports.
- Trigger on/off function, no gas loss
- Precise flame size adjustment
- Works in any weather
Hose thread R3/8" left
Operating pressure 2–4 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!