Welcome to Würth Netherlands For trade customers only
Garden spade With fibreglass handle
Garden spade With fibreglass handle - 1
Garden spade With fibreglass handle - 2
Garden spade With fibreglass handle - 3
Garden spade With fibreglass handle - 4
Garden spade With fibreglass handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Garden spade With fibreglass handle

High-quality garden spade for demanding applications

See product details

Available in 2 versions
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
High level of resistance


  • This garden spade with fibreglass-reinforced plastic handle has a level of resistance five times higher than conventional wooden spades and is therefore more durable


Improved performance


  • The blade of the spade has a hardness of 48-50 HRC, making it particularly hard. It also features a self-sharpening edge


Convenient working


  • The spade is very easy to work with thanks to the special grinding on the blade and the two heavy-duty treads that have been welded onto it

  • This makes it easier to dig the spade into the ground