Welcome to Würth Netherlands For trade customers only
Self-tapping screw with bugle head
Self-tapping screw with bugle head - 1
Self-tapping screw with bugle head - 2
Self-tapping screw with bugle head - 3
Self-tapping screw with bugle head - 4
Self-tapping screw with bugle head - 5

For detailed information, other images and documents, please select individual articles from the following table.

Self-tapping screw with bugle head

DIN 7500-1, large head, case-hardened steel (-O-), zinc flake black, TXplus

See product details

Available in 3 versions
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
Thread-rolling screw with large countersunk head for securing floor panels to steel substructures



Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.

Notice

The grooving tip is not suitable for mounting. Grooving tip length is 5XP (P = thread pitch, at diameter M8 P = 1.25 mm).