For detailed information, other images and documents, please select individual articles from the following table.
Chiptronic furniture lock
Electronic wireless locking system — also for use in glass display cases. Easy to install with no milling or drilling required.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- 125 kHz RFID transponder
- Up to 32 transponders possible per lock
- Guaranteed to open at least 10,000 times on one battery
- Locking function: The lock closes automatically after three seconds
- Power supply: For safety reasons, it is not possible to close the lock when no battery power is being supplied.
- Delivered state: The closing function must be programmed using the transponder programming card, which must be ordered separately.
Transponder chip for door thicknesses up to max. 30 mm. Transponder card for door thicknesses up to max. 35 mm.
Suitable for wooden and glass materials.
Tighten the screws on the lock with minimal force (approx. 1.5 Nm).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!