Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Seamless joints on doors up to 24-mm thick
With integrated finger protection, no opening has a diameter larger than 7 mm
For mirror and clear glass doors
Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal extensions