The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS SUB Slim full shelf pull-out 90°
For 150 mm cabinet width, for baking trays
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used on left or right, but stopper can only be on the right
- As baking tray holder
- With self-closing mechanism and integrated damping in both slides
- Tool-free assembly of pull-out on the slides
- Load capacity up to 6 kg per shelf element
- 3D front adjustment enables convenient and easy adjustment of the front
- Height adjustment: ± 3 mm
- Side adjustment: ± 2 mm
- Depth adjustment: ± 2 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!