Welcome to Würth Netherlands For trade customers only
Full-extension slide Nova Pro soft-close
Full-extension slide Nova Pro soft-close - 1
Full-extension slide Nova Pro soft-close - 2
Full-extension slide Nova Pro soft-close - 3
Full-extension slide Nova Pro soft-close - 4
Full-extension slide Nova Pro soft-close - 5
Full-extension slide Nova Pro soft-close - 6
Full-extension slide Nova Pro soft-close - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Full-extension slide Nova Pro soft-close

Smooth, gentle and silent closing

See product details

Available in 13 versions
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
  • In conjunction with the Nova Pro Tipmatic Soft-close unit, the full extension slide can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and Soft-close damping)

  • Ultra-smooth glide runners with no jolts when opening or closing

  • Comfortable, easy opening without noticeable resistance, even with high loads and narrow handle strips
Notice

Drawer with Nova Pro Tipmatic soft-close unit can also be opened with furniture handle.


For example, with waste divider system extension, end customers can choose between practical pressing or pulling.



Sustainable packaging with packing unit PU 20. One box of 20 left-hand guides and one box of 20 right-hand guides are supplied as a set.

Application area

Specified dimensions not binding. Subject to technical changes.