The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Concealed, full-extension slide Dynaneo Tipmatic 30 kg
Excellent running properties
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Suitable for max. 16 mm drawer sides
- Working load: 30 kg
- Integrated Tipmatic function for handleless front panels
- Tool-free front gap adjustment +4/-1 mm
Simple, tool-free 2D adjustment can be carried out using the front locking device:
- Height adjustment + 3 mm
- Side adjustment: +/- 1.5 mm
The cabinet rails should be installed using Euro screws with head diameter 6.8 x 14 mm or chipboard screws with diameter 4 x 16 mm.
The screw recommendations are guideline values. The installer must ensure that there is an adequate fixing substrate.
For safe triggering across the entire front, we recommend the use of a synchronisation rod with rod holder.







Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!