Welcome to Würth Netherlands For trade customers only
Concealed, full-extension slide Dynaneo Tipmatic 30 kg
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 1
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 2
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 3
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 4
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 5
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 6
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 7
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 8
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 9
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 10
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 11
Concealed, full-extension slide Dynaneo Tipmatic 30 kg - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concealed, full-extension slide Dynaneo Tipmatic 30 kg

Excellent running properties

See product details

Available in 7 versions
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
  • For wooden drawers

  • Suitable for max. 16 mm drawer sides

  • Working load: 30 kg

  • Integrated Tipmatic function for handleless front panels

  • Tool-free front gap adjustment +4/-1 mm


Simple, tool-free 2D adjustment can be carried out using the front locking device:


  • Height adjustment + 3 mm

  • Side adjustment: +/- 1.5 mm
Notice

The cabinet rails should be installed using Euro screws with head diameter 6.8 x 14 mm or chipboard screws with diameter 4 x 16 mm.


The screw recommendations are guideline values. The installer must ensure that there is an adequate fixing substrate.


For safe triggering across the entire front, we recommend the use of a synchronisation rod with rod holder.



Application area
Instructions
Place the drawer onto the extended guides
Push in the drawer until it audibly clicks into place
Pull out the drawer, actuate the lever of the front locking device on both sides and pull the drawer forwards, away from the slide
The reliable opening and closing of the drawer depends on the front gap adjustment (3.5 mm = factory setting). If the front height is greater than 300 mm, the front gap must be increased to the maximum of 7.5 mm.