Welcome to Würth Netherlands For trade customers only
Concealed, full-extension slide Dynaneo Soft-close 30 kg
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 1
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 2
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 3
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 4
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 5
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 6
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 7
Concealed, full-extension slide Dynaneo Soft-close 30 kg - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concealed, full-extension slide Dynaneo Soft-close 30 kg

Excellent running properties with minimal pull-out forces

See product details

Available in 14 versions
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
  • For wooden drawers

  • With integrated Soft-close damping system

  • Suitable for max. 16 mm drawer sides

  • Working load: 30 kg


Simple, tool-free 2D adjustment can be carried out using the front locking device:


  • Height adjustment + 3 mm

  • Side adjustment: +/- 1 mm
Notice

The cabinet rails should be installed using Euro screw head diameter 6.8 x 14 mm or chipboard screws with diameter 4 x 16 mm.


The screw recommendations are guideline values. The installer must ensure that there is an adequate fixing substrate.



Application area
Instructions
Place the drawer onto the extended guides
Push in the drawer until it audibly clicks into place
Pull out the drawer, actuate the lever of the front locking device on both sides and pull the drawer forwards, away from the slide