For detailed information, other images and documents, please select individual articles from the following table.
Front base W7 compact system
The solar panel is secured to this base using a clamp. This is how the slope is determined for flat-roof setups.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Front base suitable for the W7 base rail
- Simple and quick to install by clipping into the base rail
Easy to install
- Landscape installation at 12 degrees
Corrosion-resistant
- Made of high-quality anodised aluminium, which makes it light in weight
Part of the W7 system, which is suitable for flat-roof setups. Only to be used in combination with other parts from the W7 system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!