For detailed information, other images and documents, please select individual articles from the following table.
Vionaro H63 frame set
Lower drawer for limited installation heights with all required components in one complete set for simple ordering
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Front screw-on attachment
- Straight 90° interior and exterior
- Slim 13 mm frame width
- No work needed on base
- Tool-free front mounting
- Integrated 3D adjustment
- Side adjustment: +/- 1.5 mm
- Height adjustment: +2/-1 mm
- Tilt adjustment: +2/-1 mm
- In conjunction with the Dynapro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- A front base connector is recommended from 600 mm KAB.
Dimensions not binding. Subject to technical changes!
Kitchen furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!