The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Nova Pro Scala H63 frame set
Low drawer for limited installation heights with all required components in one complete set for simple ordering
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Front attachment for screwing on
- Side adjustment without tools +/- 1.5 mm
- Integrated height adjustment +/- 2 mm
- Tool-free assembly and disassembly of the front
- Base and rear panel have the same width
- Optimal use of space thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide!
Dimensions not binding. Subject to technical changes!
Kitchen/bathroom/living room furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!