Welcome to Würth Netherlands For trade customers only
Floor frame strip
Floor frame strip - 1
Floor frame strip - 2
Floor frame strip - 3

For detailed information, other images and documents, please select individual articles from the following table.

Floor frame strip

Floor frame strips serve as a base sill anchoring of (set) frames, panes and (facade) elements to the floor structure.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 23 versions
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
Easy to adjust


Floor frame strips are deliverable in flat or offset versions of 10, 25, 35 or 60 mm and all have a hole pattern corresponding to the GB pressure plates. This makes it easy to place elements at the required height.



Load capacity


The strips are available with different corrosion protection and, depending on the steel thickness (60x6 mm or 60x8 mm) and steel quality (liquid limit minimum S235 or minimum S315), support loads of 80 to 230 kg per strip.