Welcome to Würth Netherlands For trade customers only
Longlife & Speed Forstner bit
Longlife & Speed Forstner bit - 1
Longlife & Speed Forstner bit - 2
Longlife & Speed Forstner bit - 3

For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed Forstner bit

The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 19 versions
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
  • Ideal for drilling precise, tear-free holes in soft and hard woods, coated chipboard and MDF boards.
Recommended speeds
Bore diameterSoftwoodHardwood/MDF
> 12 mm2400 rpm2000 rpm
> 16 mm2400 rpm1500 rpm
> 25 mm1800 rpm1000 rpm
> 35 mm1600 rpm900 rpm
> 70 mm1000 rpm500 rpm