For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Convenient processing, as can be used on both sides
- Temporary positioning of formworks
- Hardly visible after removing the formwork
- For nails up to ∅ max. 3.7 mm
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!