Welcome to Würth Netherlands For trade customers only
Fluorescent lighting system Slim Light II
Fluorescent lighting system Slim Light II - 1
Fluorescent lighting system Slim Light II - 2
Fluorescent lighting system Slim Light II - 3
Fluorescent lighting system Slim Light II - 4
Fluorescent lighting system Slim Light II - 5
Fluorescent lighting system Slim Light II - 6
Fluorescent lighting system Slim Light II - 7
Fluorescent lighting system Slim Light II - 8

For detailed information, other images and documents, please select individual articles from the following table.

Fluorescent lighting system Slim Light II

Dimmable. High voltage - 230 V/fluorescent.

See product details

Available in 1 version
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
Flicker-free on startup and energy-saving



Dimming range: 10-100 %



Suitable for use with food as the lamp is covered (protective cap)



For T5 fluorescent lamp with 16 mm diameter, average lifespan: 20,000 hours



< 10 % of the ballast unit service life depending on the ambient temperature ta:


  • 30 °C = 120,000 hours

  • 40 °C = 60,000 hours

  • 50 °C = 30,000 hours


Attachment: with mounting clip or screw fastening



Connection: direct to 220-240 V (via mains cable with SL2 connector system)



Scope of delivery:


  • 1x downlight including control wire with DIM1 connector

  • 1x T5 fluorescent lamp

  • 1x plexiglas cover

  • 1x metal clip fastener mounting set (2 mounting clips and 2 screws)

Dimensions not binding. We reserve the right to make technical changes.