Welcome to Würth Netherlands For trade customers only
Floor marking adhesive tape
Floor marking adhesive tape - 1
Floor marking adhesive tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Floor marking adhesive tape

For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges. Quick and easy to apply and virtually no residue when removed.

See product details

Available in 2 versions
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
  • Self-adhesive

  • Good grip

  • High tear resistance

  • Good abrasion resistance

  • Easy to use

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice

The adhesion surface must be dry and free from grease and dust.