Welcome to Würth Netherlands For trade customers only
Heavy Duty floor marking adhesive tape
Heavy Duty floor marking adhesive tape - 1
Heavy Duty floor marking adhesive tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy Duty floor marking adhesive tape

Adhesive tape with high material thickness for fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.

See product details

Available in 5 versions
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
  • Self-adhesive

  • Extremely durable

  • High tear resistance

  • Good abrasion resistance

  • With silicone paper

  • Easy to use

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles etc. Revolving and turning on the tape should be avoided
Notice

The adhesion surface must be dry and free from grease and dust