Welcome to Würth Netherlands For trade customers only
Window sealing tape Active Easy flexband
Window sealing tape Active Easy flexband - 1
Window sealing tape Active Easy flexband - 2
Window sealing tape Active Easy flexband - 3
Window sealing tape Active Easy flexband - 4
Window sealing tape Active Easy flexband - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window sealing tape Active Easy flexband

Fully adhesive window sealing tape with specially active drying membrane for sealing joints inside and out.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
Variable Sd value of the membrane ensures exceptionally good drying of joints


  • Minimises the risk of structural damage caused by moisture and mould in the structure

  • Improves efficiency of insulation material


Very wide range of uses


  • Tape can be used for sealing both indoors and outdoors

  • Double-sided adhesive strip means the tape can be used on the same sides or on alternating sides


Fully self-adhesive with very strong, solvent-free acrylic adhesive



High-quality, flexible fleece, very easy to use



Suitable for quality-controlled processing in accordance with the requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren [German body for RAL quality control for windows and doors]



Plasterable

Notice

Use butyl/bitumen primer on mineral and highly absorbent substrates.



Active Easy flexband can be combined with the following products:


  • Indoors: Active Easy flexband/outdoors: VKP®Plus

  • Indoors: Perfectly neutral silicone/outdoors: Active Easy flexband
Application area

The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. We do not assume any liability for specific results of a large number of applications and storage and processing conditions. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop our products further.