For detailed information, other images and documents, please select individual articles from the following table.
Würth liquid rubber 600 ml, 5 L and 10 L
Liquid rubber, specifically designed for airtight construction.
Waterproof and airtight sealing of seams and cracks, adheres to almost all surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Waterproof and airtight, yet permeable to vapour. This means that the product is perfectly suited to application on the outside of a structure. For sealing seams larger than 4 cm. For use in combination with Geotex, polyurethane strips or polyurethane foam as back padding.
- Easy to apply: Liquid rubber is very easy to spread with a brush.
- Can also be applied to slightly damp surfaces.
- Can be recoated or re-plastered with most common coating systems on the market.
- More than 400 % permanently elastic with a self-healing power of 95 %. These properties make the product suitable for all connection joints in construction.
- UV-resistant for a period of 40-45 years
- Environmentally friendly: VOC-free
- Process at temperatures above 5ºC.
- As a first step, the surface should be properly dried, cleaned and freed from dust and grease. When using the bucket of seal coating, first stir thoroughly (approx. 10 min). Apply the material evenly using a brush, trowel or sealant gun with a minimum thickness of 3 mm.
- Sealant gun, brush or roller, decorator's stripping knife. Scrape using a brush to prevent any air bubbles.
- The product will begin to harden immediately after being applied. Depending on the quantity applied and the weather conditions, the Würth liquid seal coating should have fully hardened within 24 hours.
Würth seal coating will reach maximum hardness within 24 hours at 20ºC with a relative humidity of 50 %. At a higher level of humidity, the hardening process may take significantly longer.
Usage: 5 to 7 linear metres per pouch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!