Welcome to Würth Netherlands For trade customers only
Scotch-Brite™ fleece hook and loop disc with centring GB-DH

For detailed information, other images and documents, please select individual articles from the following table.

Scotch-Brite™ fleece hook and loop disc with centring GB-DH

Combining Scotch-Brite material with the durable Cubitron grain enables high removal rates in combination with a comparably fine finish. In contrast to conventional abrasives, undergrinding is rarely possible in this respect – sanding of welding seams and spot welds without undergrinding with smooth finish.

See product details

Available in 1 version
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
  • 3-dimensional, very hard fibre fleece construction on dense carrier material

  • 3M™ Cubitron™ ceramic abrasive grain

  • Hard grain integration

  • Hook and loop fastening

  • High removal rate and productivity

  • Cost saving thanks to minimal setup and auxiliary process times

  • Wear resistance, evenness and long service life

  • Special toughness and hardness

  • Shape and edge stability

  • No clogging, cool sanding
Notice

Use with corresponding 3M™ support plate.