For detailed information, other images and documents, please select individual articles from the following table.
Pump for flat surfaces GDR
Makes it easy to suck up water to a level of 2 mm. Even the smallest puddles can be extracted
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Pump suitable for prolonged use with low water level and ‘sip mode’
Thanks to double jacket cooling
Reliable operation even under the toughest conditions and over long periods of time
Double silicon carbide slide ring seal
Motor does not overheat
Integrated auto cut-off/guard system
Does not damage delicate surfaces
Rubber-coated bottom plate
Incl. Storz C coupling
Particularly suited to use on flat surfaces where a sump is not available:
Cellars, flat roofs, garages, foundations, swimming pools etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!