Rivet nut with flat head and knurled shank
Rivet nut with flat head and knurled shank - 1
Rivet nut with flat head and knurled shank - 2
Rivet nut with flat head and knurled shank - 3
Rivet nut with flat head and knurled shank - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with flat head and knurled shank

Galvanised steel, blue coated (A2K)

  • Material: Steel
  • Surface: Zinc plated
  • Head type: Dome head

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Head diameter Outer diameter Length Quantity PU
price/PU
094822 08
M8 15 mm 10.9 mm 20.0 mm
100 pcs
094820 03
M3 7 mm 4.9 mm 10.5 mm
100 pcs
094820 010
M10 16 mm 11.9 mm 19.0 mm
100 pcs
094820 012
M12 22 mm 15.9 mm 25.0 mm
100 pcs
094820 04
M4 9 mm 5.9 mm 11.0 mm
100 pcs
094820 05
M5 10 mm 6.9 mm 13.0 mm
094820 06
M6 12 mm 8.9 mm 16.0 mm
250 pcs
094820 08
M8 15 mm 10.9 mm 17.5 mm
250 pcs
094822 010
M10 16 mm 11.9 mm 24.0 mm
100 pcs
094822 05
M5 10 mm 6.9 mm 16.0 mm
100 pcs
094822 04
M4 9 mm 5.9 mm 14.0 mm
100 pcs
094822 06
M6 12 mm 8.9 mm 18.5 mm
100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Chrome (VI)-free: complies with the EU End of Life Vehicles Directive


  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection.

  • This primarily enables screw connections to be used in relatively thin-walled structural elements.


Advantages of knurled shaft:


  • Increased tightening torques and resistance to turning

  • Suitable for fastening all materials, especially aluminium, plastic and fibreglass
Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.