Welcome to Würth Netherlands For trade customers only
CLT flat connector plate

For detailed information, other images and documents, please select individual articles from the following table.

CLT flat connector plate

This flat connector plate is specially designed for use in CLT construction systems and is especially suitable for absorbing shear forces in wall and floor connections.

See product details

Available in 2 versions
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
  • High capacity with a limited number of attachment points due to the use of 8 mm screws

  • Flexible concrete attachment options with suitable mechanical or chemical anchoring, depending on the application and substrate

  • Robust and durable design due to its sturdy thickness, ideal for heavy-duty applications

  • Made of high-quality steel, which provides excellent strength and reliability

  • Protected against corrosion by the zinc magnesium coating, which significantly extends the service life