For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
- Perfect design for kitchen, living room and office furniture
- Safely holds hatch open in any position from 45°
- Further units can be installed above
- Maintenance-free
- For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames
- Convenient opening and closing of heavy hatches owing to spring force support
- Adjustable opening limiter up to 90°
- Pre-installed Euro screws for attaching fitting to sidewall
Hatch spectrum:
- Width: 400-1200 mm
- Height: 520-900 mm
 
| Area of application | ||||
| Cabinet height | Steering lever | Flap weight incl. handle (kg) | ||
| Lift mechanism B | Lift mechanism C | Lift mechanism D | ||
| 520-559 | Type 2 | 4.6-13.8 | - | - | 
| 560-599 | Type 3 | 4.4-12.6 | 7.0-14.7 | - | 
| 600-649 | Type 4 | 4.1-12.1 | 6.8-15.8 | - | 
| 650-699 | Type 5 | 3.8-11.4 | 6.7-16.9 | - | 
| 700-749 | Type 6 | - | 6.5-16.4 | 10.0-18.0 | 
| 750-799 | Type 7 | - | 6.0-15.6 | 8.6-19.2 | 
| 800-849 | Type 7 | - | - | 7.8-18.0 | 
| 850-900 | Type 7 | - | - | 6.5-16.5 | 
Specified dimensions not binding. Subject to technical changes!
For top cabinet with identically split fronts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!