Welcome to Würth Netherlands For trade customers only
Flap fitting Kinvaro T-Slim For wood fronts
Flap fitting Kinvaro T-Slim For wood fronts - 1
Flap fitting Kinvaro T-Slim For wood fronts - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flap fitting Kinvaro T-Slim For wood fronts

The ideal flap fitting for high design demands and maximum storage space

See product details

Available in 18 versions
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
  • Can be flush-mounted or screwed on with an adapter

  • Milling depth, side of unit: 12.2 mm, front: 13.7 mm

  • Even as a screw-on version, the overall height is only 14.2 mm

  • Low opening forces and flap remains in any position desired

  • Flap adjustable in three dimensions

  • Convenient continuous adjustment of spring force from the front

  • Quick tool-less clip-on front holder

  • Integrated, optionally activated opening angle limiter that can be set to any angle between 107° and 75°

  • All cover caps can be painted


To determine the correct fitting (art. no.), note the calculation of the power factor/flap weight


Available in two designs:


  • With integrated damping (soft-close, damper can be switched on/off)

  • With integrated automatic opening function (Tipmatic Plus); requires e.g. the short pressure magnet snap catch (art. no. 0683439190)
Notice

With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the pressure magnet snap catch.