Welcome to Würth Netherlands For trade customers only
Folding scaffold Expander

For detailed information, other images and documents, please select individual articles from the following table.

Folding scaffold Expander

See product details

Available in 3 versions
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
The Expander folding scaffold is suitable for intensive professional use and is suitable for indoor and outdoor use. Platform for use when working at heights of up to 3.00 metres. With pegs for expansion as standard, allowing the scaffold to be extended to a working height of up to 7.80 metres. Available in 75 and 135 versions.
Delivery does not include upgrade set consisting of one strut and four small stabilisers.
Notice

PLEASE NOTE: Portable climbing materials must be inspected annually.

From 1 January 2022, all professional users must use the folding scaffolding with the specified modifications.
In practice, folding scaffolding is mostly used with a platform up to one metre high, which means that (small) stabilisers and an extra horizontal strut are required to comply with EN1004.