Welcome to Würth Netherlands For trade customers only
Medium-strength and non-running flange sealant
Medium-strength and non-running flange sealant - 1
Medium-strength and non-running flange sealant - 2
Medium-strength and non-running flange sealant - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Medium-strength and non-running flange sealant

Viscous adhesive and sealing material for sealing flanges and surfaces with large gaps

See product details

Available in 1 version
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
Viscous product


The material does not drip or run, which makes it ideal for overhead work and for working on vertical surfaces.



100 % seal


Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.



Slight flexibility


Compensates expansion difference between different materials.



Immediate seal even under low compressive load


Test pressure can be applied immediately. Therefore, there are no waiting times.



Also suitable for passive metals


  • Aluminium flanges can also be sealed

  • One product for a multitude of materials.


Fast curing


Short service life



The accordion bottle makes it easy to empty residual product



Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone-free, solvent-free and oil-free

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!