Fixing bolt anchor W-FAZ/A4
Fixing bolt anchor W-FAZ/A4 - 1
Fixing bolt anchor W-FAZ/A4 - 2
Fixing bolt anchor W-FAZ/A4 - 3
Fixing bolt anchor W-FAZ/A4 - 4
Fixing bolt anchor W-FAZ/A4 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FAZ/A4

Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4

  • Material: Stainless steel A4

See product details

Available in 37 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height reduced (t fix, red) Width across flats Quantity PU
price/PU
5928412010
M12 105 mm
25 pcs
0904616160
M16 280 mm 24 mm
10 pcs
0904620150
M20 285 mm 30 mm
5 pcs
0904621206
M12 220 mm 19 mm
25 pcs
0904621207
M12 255 mm 19 mm
20 pcs
5928458011
M8 65 mm 11 mm 13 mm
100 pcs
5928408010
M8 75 mm 21 mm 13 mm
100 pcs
5928408015
M8 80 mm 26 mm 13 mm
100 pcs
5928408030
M8 95 mm 41 mm 13 mm
100 pcs
5928408050
M8 115 mm 61 mm 13 mm
100 pcs
5928408100
M8 165 mm 111 mm 13 mm
50 pcs
5928451010
M10 70 mm 10 mm 17 mm
50 pcs
5928451020
M10 80 mm 20 mm 17 mm
50 pcs
5928410010
M10 90 mm 30 mm 17 mm
50 pcs
5928410015
M10 95 mm 35 mm 17 mm
50 pcs
5928410020
M10 100 mm 40 mm 17 mm
50 pcs
5928410030
M10 110 mm 50 mm 17 mm
50 pcs
5928410050
M10 130 mm 70 mm 17 mm
50 pcs
5928410075
M10 155 mm 95 mm 17 mm
50 pcs
5928410100
M10 180 mm 120 mm 17 mm
50 pcs
5928452010
M12 85 mm 10 mm 19 mm
25 pcs
5928452020
M12 95 mm 20 mm 19 mm
25 pcs
5928412015
M12 110 mm 35 mm 19 mm
25 pcs
5928412020
M12 115 mm 40 mm 19 mm
25 pcs
5928412030
M12 125 mm 50 mm 19 mm
25 pcs
5928412050
M12 145 mm 70 mm 19 mm
25 pcs
5928412065
M12 160 mm 85 mm 19 mm
25 pcs
5928412085
M12 180 mm 105 mm 19 mm
25 pcs
5928412105
M12 200 mm 125 mm 19 mm
25 pcs
5928456015
M16 115 mm 15 mm 24 mm
20 pcs
5928416005
M16 125 mm 25 mm 24 mm
20 pcs
5928416015
M16 135 mm 35 mm 24 mm
20 pcs
5928416025
M16 145 mm 45 mm 24 mm
20 pcs
5928416050
M16 170 mm 70 mm 24 mm
20 pcs
5928416080
M16 200 mm 100 mm 24 mm
10 pcs
5928420030
M20 165 mm 30 mm
10 pcs
5928420060
M20 195 mm 30 mm
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • High loads, low axial and edge clearance

  • Immediate load-bearing capacity – no waiting times

  • Time-saving push-through installation

  • Torque-controlled expanding A4 stainless steel anchor


Reduced anchoring depth


  • Minimises drilling, time-saving

  • Flexible range of applications
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)