For detailed information, other images and documents, please select individual articles from the following table.
Service press H24 BASIC
The H24 Basic press is a very robust and reliable machine that guarantees exceptional pressing with a modern design
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
The H24 Basic with a pressing force of 140 tonnes guarantees pressing up to 1.1/2 inches. Featuring a pressing button, an open button and a light that indicates when the pressing diameter has been reached, the 'basic' control is very easy to use. The pressing diameter is set in the graded micrometer, which is actual scale. The H24 Basic is ideal for small assembly centres. All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life
- √ Quick and easy to operate
- √ Extremely comfortable to use
- √ Clamps easy to store
- √ Precise
- √ Reliable
- √ Tool for quickly changing clamps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!