For detailed information, other images and documents, please select individual articles from the following table.
W-FAZ/S Fixanchor with large washer DIN EN ISO 7093-1 (DIN 9021)
Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High loads, small spacing and edge distance
- Immediate load-bearing capacity, no waiting times
- Time-saving in-place installation
- Reduced effective anchorage depth
- Minimised drilling, time-saving
- Versatile applications
- Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8–M16)
- Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
- Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8–M16)
- Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Individual fixing point with approval
Standard concrete C20/25 to C50/60 (cracked and uncracked concrete, seismic performance category C1 and C2)
For the attachment of e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, wooden structures, roof beams, etc.
Individual fixing point without approval
For use in concrete < C20/25 and pressure-resistant natural stone
W-FAZ/S may only be used in dry indoor room conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!