Welcome to Würth Netherlands For trade customers only
Fixanchor W-FAZ PRO dynamic/S
Fixanchor W-FAZ PRO dynamic/S - 1
Fixanchor W-FAZ PRO dynamic/S - 2
Fixanchor W-FAZ PRO dynamic/S - 3
Fixanchor W-FAZ PRO dynamic/S - 4
Fixanchor W-FAZ PRO dynamic/S - 5
Fixanchor W-FAZ PRO dynamic/S - 6
Fixanchor W-FAZ PRO dynamic/S - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ PRO dynamic/S

The latest generation of fixing anchors for dynamic loads and fatigue-relevant influences, zinc-plated steel

See product details

Available in 8 versions
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
  • Bolt anchors for individual attachment under fatigue loading (dynamic) in concrete

  • Simple, fast and secure mounting with dynamic set

  • Facilitates maximum efficiency in use

  • Facilitates mounting with minimum axle and edge spacing

  • High performance even with static and seismic influence and fire exposure
Proof of Performance

European Technical Assessment ETA-20/0486


  • Individual attachment under fatigue-relevant cyclic stress


European Technical Assessment ETA-20/0229


  • Static or quasi-static effects

  • Seismic exposure, performance categories C1 and C2

  • Fire load R30, R60, R90, R120


Load bearing behaviour under fire load (ETK uniform temperature time curve) - Expert opinion no. GS 6.1/20-018-1


  • Fire duration 180 minutes
Application area
Robot systems (fatigue-related influences)
Tunnel ventilation (fatigue-related influences)
Conveyor belts (fatigue-related influences)

Create the drill hole

European Technical Assessment ETA-20/0486


  • Individual attachment under fatigue-relevant cyclic stress


European Technical Assessment ETA-20/0229


  • Static or quasi-static effects

  • Seismic exposure, performance categories C1 and C2

  • Fire load R30, R60, R90, R120


Load bearing behaviour under fire load (ETK uniform temperature time curve) - Expert opinion no. GS 6.1/20-018-1


  • Fire duration 180 minutes