Welcome to Würth Netherlands For trade customers only
Fixanchor W-FAZ PRO/HCR
Fixanchor W-FAZ PRO/HCR - 1
Fixanchor W-FAZ PRO/HCR - 2
Fixanchor W-FAZ PRO/HCR - 3
Fixanchor W-FAZ PRO/HCR - 4
Fixanchor W-FAZ PRO/HCR - 5
Fixanchor W-FAZ PRO/HCR - 6
Fixanchor W-FAZ PRO/HCR - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ PRO/HCR

High-performance wedge anchor for high loads in cracked and uncracked concrete. Highly corrosion-resistant steel, HCR

See product details

Available in 1 version
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
Highest load values at low spacing and edge distances


Extra-large effective anchorage depths maximise the already high load values per anchor



Quick installation with fewer reinforcement hits


Extra-small effective anchorage depths minimise the tapping and embedment time



Economical and flexible application


Freely selectable embedment depth allows optimum utilisation of the anchors depending on the embedment depth and application



Minimal edge distances and spacing


Allows for fixings close to edges, small anchor plates and installation in thin concrete parts



For earthquake-proof construction


High performance under seismic action, seismic performance categories C1 and C2

Proof of Performance

European Technical Assessment ETA-20/0229 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static or quasi-static action (M8-M16)

  • Seismic action, performance category C1 and C2 (M8-M16)

  • Fire resistance R30, R60, R90, R120
Application area
Drill the hole

European Technical Assessment ETA-20/0229 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static or quasi-static action (M8-M16)

  • Seismic action, performance category C1 and C2 (M8-M16)

  • Fire resistance R30, R60, R90, R120