Welcome to Würth Netherlands For trade customers only
First aid kit for delivery trucks Netherlands with wall bracket

For detailed information, other images and documents, please select individual articles from the following table.

First aid kit for delivery trucks Netherlands with wall bracket

See product details

Available in 1 version
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
Contents:


By law:


  • 4 emergency bandages no. 1 sterile 6 x 8 cm

  • 2 emergency bandages no. 2 sterile 8 x 10 cm

  • 2 emergency no. 3 sterile 10 x 12 cm

Extra contents:


  • 1 Hydrolast bandage 4 m x 6 cm

  • 1 Hydrolast bandage 4 m x 8 cm

  • 3 sterile gauze pads 5 x 8.5 cm

  • 1 roll plaster tape 5 m x 1.25 cm

  • 1 roll plaster 1 m x 6 cm

  • 1 pair of angled bandage scissors

  • 4 disposable gloves non-sterile

  • 1 pair of tweezers

  • 10 alcohol-swab sachets sterile
NoticeProtect from direct sunlight and keep dry.
Filled in accordance with the guidelines of the Health & Safety Inspectorate. Obligatory within the Netherlands for vans and trucks with a load capacity of 500 kg or more under legislation on driving hours.
(Source EVO, Zoetermeer)