Welcome to Würth Netherlands For trade customers only
First-aid case DIN 13157
First-aid case DIN 13157 - 1
First-aid case DIN 13157 - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid case DIN 13157

Suitable for stationary and mobile use

See product details

Available in 1 version
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
  • Includes wall bracket with 90° locking mechanism

  • Easy to find what you need thanks to flexible interior compartments and Plexiglas cover

  • High-strength ABS plastic

  • Retains its shape, is impact-resistant and temperature-resistant

  • Protected against dust and water spray thanks to rubber seal in the interior


Scope of delivery:


  • 1 x roll plaster DIN 13019-A, 5 m x 2.5 cm

  • 12 x adhesive bandages DIN 13019-E, 10 x 6 cm

  • 1 x bandage set: 6 fingertip dressings, 6 finger dressings 12 x 2 cm, 6 plaster strips 1.9 x 7.2 cm, 12 plaster strips 2.5 x 7.2 cm

  • 4 x skin wipes

  • 2 x face masks DIN EN 14683

  • 1 x dressing sachet DIN 13151-K

  • 3 x dressing sachets DIN 13151-M

  • 1 x dressing sachet DIN 13151-G

  • 1 x dressing cloth DIN 13152-A

  • 6 x compresses 100 x 100 mm

  • 2 x eye compresses

  • 1 x instant cold compress

  • 1 x thermal blanket

  • 2 x fixation bandages DIN 61634-FB 6

  • 2 x fixation bandages DIN 61634-FB 8

  • 2 x triangular bandages DIN 13168-D

  • 1 x scissors DIN 58279-B190

  • 2 x film bags, sealable, 300 x 400 mm

  • 5 x non-woven fabric cloths, 200 x 300 mm, 15 g/m2

  • 4 x disposable gloves according to DIN EN 455

  • 1 x first aid guide

  • 1 x contents list
Notice
  • For up to 20 employees in manufacturing and processing plants

  • For up to 10 employees on construction sites or at similar facilities

  • For up to 50 employees in administrative and commercial enterprises