For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Intumescent fire protection plug based on polyurethane. A simple partitioning system made of ready-to-use round moulded parts, with intumescent effect. Suitable for round structural openings with diameter up to 240 mm.
- Fire resistance class up to EI 120
- Quick mounting
- Simple and cost-effective
- Easy retrofitting
- Dust, halogen and solvent-free
- Good airborne sound insulation values
- Steel cable trays or steel ladders can be laid through the partitioning
- Subsequent installation and dismantling is possible at any time
See the Würth ETA 18/0669 and the installation instruction when sealing fire rated service penetrations.
European Technical Assessment ETA 18/0669
For fire-safe partitioning of cables, cable bundles and cable carrying systems in lightweight dividing walls, solid walls and ceilings.
- Single cables with diameter up to 80 mm
- Simple retrofitting of cable bundles (consisting of single cables with diameter 21 mm) with diameter up to 100 mm
- Electrical installation pipes made of steel or plastic with diameter up to 16 mm
The required partition thickness depending on the fire resistance class and the installation performed. The requirement is to create a circumferential lining until the required thickness is reached.
Fire protection plugs are simply selected according to the diameter of the core drill hole and installed on both sides of the wall or ceiling. Simply guide the cable through the fire protection plugs. Fill space between cables and joints with fire protection mastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!