Welcome to Würth Netherlands For trade customers only
Fire protection pillows

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection pillows

For fire-safe cable penetration seal in lightweight partition walls, solid walls and solid ceilings

See product details

Available in 2 versions
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
Intumescent fire protection cushions, that foam in the event of a fire, can be used as a permanent penetration seal as well as a temporary solution



Sizes: (S) 250x60x30 mm, (M) 250x130x35 mm and (L) 250x180x35 mm.



  • Fire resistance up to EI 180

  • Simple and easy installation without special tools

  • Reusable

  • Easy to retrofit without additional sealant
Notice

See Würth ETA 17/0651 and installation instruction when sealing fire rated service penetrations.

ETA-17/0651 for cable penetrations