For detailed information, other images and documents, please select individual articles from the following table.
Acrylic fire-retardant joint sealant
Ready-to-use acrylic sealant to close connecting joints between structural and installed parts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Designed for easy use on construction sites
- Building material class B2
- Neutral odour
- Resists ageing and weathering
- Good UV resistance
- Colour: White, similar to RAL 9003
- Halogen-free
- Silicone-free
- The surface must be dry, capable of bearing loads and free of dust or grease
Pre-treat absorbent surfaces with diluted sealing compound (one to four parts water to one part acrylic fire-retardant joint sealant)
- The sealant must only be subject to two-side adhesion
- Calculate the joint width to joint depth ratio in accordance with DIN 18540
- Clean tools with water immediately after use
Fresh sealant can be removed using a damp cloth.
- Observe general construction test certificate ABP no. P-3786/243/11-MPA BS for use in classified fire protection joints
General construction test certificate MPA Braunschweig P-3786/243/11-MPA BS
For use in system J1
- Joint system A J1
Sealing system for construction joints with low expansion stress, F 30 to F 90 in accordance with DIN 4102, part 2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!