Welcome to Würth Netherlands For trade customers only
Fire protection foam Kombi

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam Kombi

Two-component fire protection foam with PU base and outstanding fire protection properties. Intumescent.

See product details

Available in 1 version
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
  • Easy, quick installation

  • No coating of cable or partition surface

  • With the fire protection blocks, larger spaces in the partition can be closed quickly and cost-effectively

  • Flexible foam, easy to add at a later stage

  • Can be painted over

  • Dust-free application

  • PE and PVC pipes with diameter up to 50 mm without fire protection sleeve can be routed through
Proof of Performance

Wall and ceiling duct, fire-resistant Z-19.53-2337

Notice

Weatherboard materials made of cardboard or plastic can remain on the partition.

Clean opening.
Apply foam without interrupting the pump.
Cut off protruding material.
Affix ID plate.

Wall and ceiling duct, fire-resistant Z-19.53-2337

For detailed information on the partition, please refer to the general type approval Z-19.53-2337.