Welcome to Würth Netherlands For trade customers only
AB fire extinguisher Foam

For detailed information, other images and documents, please select individual articles from the following table.

AB fire extinguisher Foam

Portable fire extinguisher - constant pressure technology

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
  • Lockable, nickel plated brass pressure valve with lever handle and trigger mechanism

  • With test valve and pressure gauge

  • Fire hose with nozzle and handle

  • High quality steel container, two-part deep drawing steel with strap for wall bracket

  • 100 % pressure tested

  • Red (RAL 3000)

  • Corrosion-tested valve and fire extinguisher (ISO 3768)

  • High level of safety on electrical systems (for 1,000 V, minimum distance 1 m)

  • Wall bracket included in delivery