Welcome to Würth Netherlands For trade customers only
Fire extinguisher AB Foam

For detailed information, other images and documents, please select individual articles from the following table.

Fire extinguisher AB Foam

Portable fire extinguisher — constant pressure technology

See product details

Available in 1 version
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
  • Lockable, nickel-plated brass pressure lever valve as a carry handle and trigger mechanism

  • With test valve and manometer

  • Extinguishing hose with nozzle and handle

  • High-quality steel container, 2-part deep-drawn with strap for wall bracket

  • 100% pressure test

  • Red RAL 3000

  • Valve and extinguisher are corrosion tested (ISO 3768)

  • High safety against electrical systems (for 1000 V minimum clearance 1 m)

  • Wall bracket included in scope of delivery