Welcome to Würth Netherlands For trade customers only
Fire blanket

For detailed information, other images and documents, please select individual articles from the following table.

Fire blanket

120x180 cm
Weight 1.5 kg
Approvals EN 1869-2019

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
This glass-fibre fire blanket makes it easy to smother an incipient fire, especially if there is no fire extinguisher nearby or if this method is disproportionate. The fire blanket can be used in the workplace or office, but also at home. A fire blanket is a low-cost, safe and maintenance-free extinguishing agent. The fire blankets can be used up to 500 degrees Celsius. The fire blankets correspond to the guidelines from the Dutch Ministry of Health, Welfare and Sport. A fire blanket is indispensable in workplaces that involve working with flames.