For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU 40
Filler for filling and levelling deep uneven surfaces and scratches.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extremely easy to sand and minimal dust accumulation
- Easy to use
- Fast drying
- High filling capacity and high load-bearing capacity
- Heat resistant up to 80°C
Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/l
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Excellent adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised substrates, GFRP and wood
Suitable for use on all material substrates
Auto/cargo
In vehicle construction and in vehicle repair work for deeply uneven surfaces and scratches as a basis for finishing with fine filler
Metal
As filler in prototype construction and for levelling out blowholes and welding spots
Wood
Ideal for use as repair putty in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, and in window, door and prototype construction. Not suitable for use on oily types of wood
The application surface must be clean, dry and free from grease
Depending on the surface structure, surfaces should be coarsely sanded to achieve optimum adhesion
- Iron, steel and zinc: P40-P240
- Aluminium: P150-P240
- GFRP: P150-P240
- Old paint: P150-P240
Due to water sensitivity, polyester material should only be sanded when dry where possible
To prevent complaints, it is important to ensure the correct dosing ratio between the filler and hardener
Dosing: 2% hardener
Working time
4-5 minutes at 20°C
Drying time
20-30 minutes at 20°C
Sandpaper
- P80–280
- Wet only when completely dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!