For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU 30
Universal filler with outstanding properties. Can be used as knifing and fine filler.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Does not migrate to edges with fine sanding
Optimum elasticity for achieving closed, smooth surfaces
No reworking with fine filler required
Quick drying
Saves time as further processing can continue directly (sanding, filling and applying top coat)
Easy to sand, minimal dust build-up
- User-friendly
- Simplifies further processing of the object
High filling power and high degree of stability under load
Temperature-resistant up to 80°C
Tip 1
For optimum corrosion protection and reliable adhesion, pre-prime area to be filled using two-component Multi-Fill (do not use one-component primer, as this can cause loss of adhesion) prior to application of filler
Tip 2
Less is more. For pore-free application, it is important to apply the filler in several thin layers.
Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/
Do not use on heavily weathered surfaces.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Excellent adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised substrates, GFRP and wood
Universal application on all material substrates
Automotive/cargo
In vehicle manufacture and vehicle repairs with universal adhesion to steel, aluminium, zinc and GFRP
Metal
In machine building for evening out cavities and welding points. Universal adhesion to steel, aluminium and zinc
Wood
Ideal as repair kit for use in construction sector. For universal use on all types of wood. Ideally suited for wood restoration, in window and door construction. Not suitable for oily types of wood. Do not use on heavily weathered surfaces.
The surface must be clean, dry and free from grease
Sand surfaces
Due to water sensitivity, polyester material should only be sanded when dry where possible
To prevent possible complaints, always ensure the correct dosing ratio of filler to hardener is used.
Dosage: 2% hardener
Pot life
4-5 minutes at 20°C
Drying time
20-30 minutes at 20°C
Sandpaper
- P80-280
- Wet sand only once completely dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!