Welcome to Würth Netherlands For trade customers only
Fibreglass tape measure capsule With ratio
Fibreglass tape measure capsule With ratio - 1
Fibreglass tape measure capsule With ratio - 2
Fibreglass tape measure capsule With ratio - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fibreglass tape measure capsule With ratio

Complete with 3:1 crank ratio for retracting the tape three times faster

See product details

Available in 2 versions
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
  • Lightweight and long service life thanks to the fibreglass-reinforced plastic tape

  • The plastic reinforcement prevents the end of the tape from kinking or becoming scratched

  • End of tape B

  • EC precision class 2
Notice

Art. no. 0714641623 with handle for excellent handling and ease of use