Welcome to Würth Netherlands For trade customers only
Double-sided transfer tape
Double-sided transfer tape - 1
Double-sided transfer tape - 2
Double-sided transfer tape - 3
Double-sided transfer tape - 4
Double-sided transfer tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided transfer tape

Double-sided, transfer adhesion tape, which is ideal for positioning parts in the installation process

See product details

Available in 1 version
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
  • Double-sided transferable universal film

  • Resistant up to 180 °C

  • The double-sided transferable film is versatile due to its adaptation form and can be used quickly and easily
Application area
Fig. 1
Fig. 2
Fig. 3
Fig. 4

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.