Welcome to Würth Netherlands For trade customers only
Fall arrester HSG-18 Compact
Fall arrester HSG-18 Compact - 1
Fall arrester HSG-18 Compact - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester HSG-18 Compact

Lightweight fall arrester with belt strap, in particular for use involving aerial work platforms

See product details

Available in 1 version
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
Equipped with tri-lock aluminium carabiners



Permissible user weight of 135 kg



Integrated belt fall cushioner for absorbing fall energy


  • The fall cushioner ensures force transmission to the attachment point of less than 3 kN with a user weight of up to 100 kg

  • With a user weight of 100 – 135 kg, force transmission to the attachment point is 3 – 6 kN.


Lightweight, compact construction



Double edges tested