For detailed information, other images and documents, please select individual articles from the following table.
Façade support Zinc-magnesium
To provide solid support for heavy, façade-filling elements or façade constructions.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Easy to place
Façade supports are easy and quick to place on the foundation beam and can be set at the correct height and attached using pressure plates.
High resistance to corrosion
Façade supports are usually used in a humid environment and a suitable coating thickness of zinc-magnesium is therefore always applied to provide extra-high corrosion resistance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!